Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
High Intensity Discharge - HID (559)
Remove
Satco S4853 MP150/C/U/MED 150W HID w/ Medium Base
Remove

      Items
Satco S4853 MP150/C/U/MED 150W HID w/ Medium Base Satco S4853 MP150/C/U/MED 150W HID w/ Medium Base


Satco S4853 MP150/C/U/MED 150W HID w/ Medium Base
Email This Page Printer Friendly Version
Satco S4853 MP150/C/U/MED 150W HID w/ Medium Base
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB564123
Price: $25.95 ea.
(Sold in pkg of 12, $311.40)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Satco S4853 MP150/C/U/MED 150W HID w/ Medium Base StickyFingers Bulb Changer        
 
select
   

Satco S4853 MP150/C/U/MED 150W HID w/ Medium Base

StickyFingers Bulb Changer

   
Total for 2 items is $401.40

Product Information
Product Q&A
Write A Review

MP150/C/U/MED 150W HID w/ Medium Base

Satco High Intensity Discharge (HID) Lamps
  • Higher efficacy
  • All temperatue operation
  • Extensive range of wattages
  • Commercial lighting
Product Specifications
AVG. LIFE HOURS 10000
BRAND Venture
LUMENS 12600
MANUFACTURERS PART NUMBER S4853
PACKAGE QUANTITY 12
SHAPE EDX17
TYPE HID
WATTAGE 150
ANSI BASE E26/E27
FINISH Coated
ANSI CODE M102/O
PACK TYPE Box
LAMP CODE MP150/C/U/MED
SYLVANIA NAED # 64406
PHILLIPS PART # 134643
PHILLIPS LAMP CODE MHC150/C/U/MP/3K ALTO 12PK
SYLVANIA LAMP CODE MP150/C/U/MED
CATEGORY HID


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TCPI 46340 Enclosed 400 Watt Universal Position

TCPI 46340 Enclosed 400 Watt Universal Position

From $8.30
More Info
Add to Cart
Ushio 5000938 UMH-400/U/ED28, E39, ED28, 400 Watts, 10000 Hours

Ushio 5000938 UMH-400/U/ED28, E39, ED28, 400 Watts, 10000 Hours

From $12.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)