Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S4272 Ms175/Hor 175w Hid W/ Position Oriented Mogul Base Bulb - Pkg Qty 12
See all 191 items in product family

Satco S4272 Ms175/Hor 175w Hid W/ Position Oriented Mogul Base Bulb - Pkg Qty 12

Item #: WBB564058

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$30.95 each

Sold in packages of 12

Price: $371.40

Frequently Purchased Together

Product Information
Product Q&A
MS175/HOR 175W HID w/ Position Oriented Mogul Base

Satco High Intensity Discharge (HID) Lamps
  • Higher efficacy
  • All temperatue operation
  • Extensive range of wattages
  • Commercial lighting

Product Specifications

    • AVG. LIFE HOURS10000
    • BASE--
    • BRANDVenture
    • COLOR RENDER INDEX65
    • LUMENS15000
    • MANUFACTURERS PART NUMBERS4272
    • MAXIMUM OVERALL LENGTH (IN.)8-5/16
    • PACKAGE QUANTITY12
    • SHAPE--
    • TYPEHID
    • WATTAGE175
    • GE LAMP CODEMVR175/HOR
    • PHILLIPS LAMP CODEMH175/U 12PK
    • GE PART #18104
    • PHILLIPS PART #287334
    • GRAINGER PART #6V754
    • CATEGORYHID
    • PACK TYPEBox
    • ANSI CODEM57/E
    • LAMP CODEMS175/HOR
    • ANSI BASEEX39
    • SYLVANIA LAMP CODEMS175/HOR
    • FINISHClear
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.