Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,990 Items)
Sub Category
Incandescent (834)
Remove
Sylvania 18505 Incandescent 25T10/IF 130V T10
Remove

      Items
Sylvania 18505 Incandescent 25T10/IF 130V T10 Sylvania 18505 Incandescent 25T10/IF 130V T10


Sylvania 18505 Incandescent 25T10/IF 130V T10
Sylvania 18505 Incandescent 25T10/IF 130V T10
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB802563
List Price $9.70    Save 66%
Price: $3.30 ea.
(Sold in pkg of 60, $198.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Incandescent T10 Bulb Shape Inside Frost Finish Medium Aluminum Base 25 Watt 130 Volt

Product Specifications
AVG. LIFE HOURS 1000
BASE Medium
BRAND Osram Sylvania
CRI 100
KELVIN 2850
LAMP NUMBER 18505
LUMENS 230
MANUFACTURERS PART NUMBER 18505
PACKAGE QUANTITY 60
SHAPE T10
VOLTAGE 130
WATTAGE 25
VOLTS 130
WATTS 25
LAMP SHAPE T10
AVERAGE RATED LIFE HOURS 1000
MOL (LENGTH) 5.625
NOMINAL LENGTH 5.625
NOMINAL DIAMETER 5.625
APPROX INCAND EQUIV 25.00
FINISH Inside Frost
INCANDESCENT EQUIVALENT (WATTS) 25.00
ANSI BASE Medium
LAMP CODE 25T10/IF 130V
ANSI CODE --
PACK TYPE Carton
CATEGORY Incandescent


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Satco S6042 60A19/CL 60W Incandescent w/ Medium Base, 120V

Satco S6042 60A19/CL 60W Incandescent w/ Medium Base, 120V

From $0.34
More Info
Add to Cart
Satco S3943 75A19/CL 75W Incandescent w/ Medium Base, 130V, 2500 Hrs.

Satco S3943 75A19/CL 75W Incandescent w/ Medium Base, 130V, 2500 Hrs.

From $0.31
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)