Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
Incandescent (834)
Remove
Sylvania 19353 Incandescent 7.5S 120V S11
Remove

      Items
Sylvania 19353 Incandescent 7.5S 120V S11 Sylvania 19353 Incandescent 7.5S 120V S11


Sylvania 19353 Incandescent 7.5S 120V S11
Sylvania 19353 Incandescent 7.5S 120V S11
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB802559
List Price $3.95    Save 56%
Price: $1.73 ea.
(Sold in pkg of 120, $207.60)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Incandescent S11 Bulb Shape Clear Finish Medium Aluminum Base 7.5 Watt 120 Volt

Product Specifications
AVG. LIFE HOURS 1400
BASE Medium
BRAND Osram Sylvania
CRI 100
KELVIN 2850
LAMP NUMBER 19353
LUMENS 47
MANUFACTURERS PART NUMBER 19353
PACKAGE QUANTITY 120
SHAPE S11
VOLTAGE 120
WATTAGE 7.5
ANSI CODE --
PACK TYPE Carton
LAMP CODE 7.5S 120V
ANSI BASE Medium
INCANDESCENT EQUIVALENT (WATTS) 7.50
FINISH Clear
APPROX INCAND EQUIV 7.50
NOMINAL DIAMETER 2.250
NOMINAL LENGTH 2.250
MOL (LENGTH) 2.250
AVERAGE RATED LIFE HOURS 1400
LAMP SHAPE S11
CATEGORY Incandescent
VOLTS 120
WATTS 7.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Satco S6042 60A19/CL 60W Incandescent w/ Medium Base, 120V

Satco S6042 60A19/CL 60W Incandescent w/ Medium Base, 120V

From $0.34
More Info
Add to Cart
Satco S3943 75A19/CL 75W Incandescent w/ Medium Base, 130V, 2500 Hrs.

Satco S3943 75A19/CL 75W Incandescent w/ Medium Base, 130V, 2500 Hrs.

From $0.31
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)