Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Specialty Bulbs (228)
Remove
Satco S4321 410 Tractor Flood Emergency Bldg 25W Sealed Beam w/ Screw Terminal Base
Remove

      Items
Satco S4321 410 Tractor Flood Emergency Bldg 25W Sealed Beam w/ Screw Terminal Base Satco S4321 410 Tractor Flood Emergency Bldg 25W Sealed Beam w/ Screw Terminal Base


Satco S4321 410 Tractor Flood Emergency Bldg 25W Sealed Beam w/ Screw Terminal Base
Satco S4321 410 Tractor Flood Emergency Bldg 25W Sealed Beam w/ Screw Terminal Base
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB566148
Price: $7.90 ea.
(Sold in pkg of 12, $94.80)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Satco S4321 410 Tractor Flood Emergency Bldg 25W Sealed Beam w/ Screw Terminal Base FloodSucker Bulb Changer        
 
select
   

Satco S4321 410 Tractor Flood Emergency Bldg 25W Sealed Beam w/ Screw Terminal Base

FloodSucker Bulb Changer

   
Total for 2 items is $202.30

Product Information
Product Q&A
Write A Review

Tractor Flood Emergency Bldg Lamp

PAR36, 25W, 6.4V, ANSI Base MP2 clear Parabolic Aluminized Reflector (PAR) lamp. With screw terminal base. Average life 300 hrs.

Product Specifications
AVG. LIFE HOURS 300
BRAND Satco
LAMP NUMBER 4510
MANUFACTURERS PART NUMBER S4321
MAXIMUM OVERALL LENGTH (IN.) 2-3/4
PACKAGE QUANTITY 12
SHAPE PAR36
TYPE Incandescent
VOLTAGE 6.4V
WATTAGE 25
CATEGORY Miniature & Sealed Beams
LAMP CODE 410 Tractor Flood Emergency Bldg
FINISH Clear
ANSI BASE MP2
PACK TYPE Box


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 3000318 G8T5E, Midrange Lamp, T5, 8 Watts, 3000 Hours

Ushio 3000318 G8T5E, Midrange Lamp, T5, 8 Watts, 3000 Hours

From $20.75
More Info
Add to Cart
Satco S6920 E757 2.24VW Miniature w/ Minature Bayonet Base

Satco S6920 E757 2.24VW Miniature w/ Minature Bayonet Base

From $0.47
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)