Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S4305 4411 Tractor 35w Sealed Beam W/ Screw Terminal Base, 3000 C.P. Bulb - Pkg Qty 12
See all 29 items in product family

Satco S4305 4411 Tractor 35w Sealed Beam W/ Screw Terminal Base, 3000 C.P. Bulb - Pkg Qty 12

Item #: WBB566105

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.10 each

Sold in packages of 12

Price: $97.20
Product Information
Customer Review
Product Q&A
Tractor Lamp

PAR36, 35W, 12.8V, ANSI Base MP2 clear Parabolic Aluminized Reflector (PAR) lamp. With screw terminal base. Average life 300 hrs.

Product Specifications

    • AVG. LIFE HOURS300
    • BASE--
    • BRANDSatco
    • LAMP NUMBER4411
    • MANUFACTURERS PART NUMBERS4305
    • MAXIMUM OVERALL LENGTH (IN.)2-3/4
    • PACKAGE QUANTITY12
    • SHAPEPAR-36
    • TYPEIncandescent
    • VOLTAGE12.8
    • WATTAGE35
    • CATEGORYMiniature & Sealed Beams
    • PACK TYPEBox
    • FINISHClear
    • ANSI BASEMP2
    • LAMP CODE4411 Tractor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!