Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
Specialty Bulbs (228)
Remove
Ushio 3000305 F10T8BLB, Fluorescent Lamp, T8, 10 Watts, 4000 Hours
Remove

      Items
Ushio 3000305 F10T8BLB, Fluorescent Lamp, T8, 10 Watts, 4000 Hours Ushio 3000305 F10T8BLB, Fluorescent Lamp, T8, 10 Watts, 4000 Hours


Ushio 3000305 F10T8BLB, Fluorescent Lamp, T8, 10 Watts, 4000 Hours
Email This Page Printer Friendly Version
Ushio 3000305 F10T8BLB, Fluorescent Lamp, T8, 10 Watts, 4000 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB262236
Price: $8.90 ea.
(Sold in pkg of 20, $178.00)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

F10T8BLB, Fluorescent Lamp, T8, 10 watt, 46volt, 4000 hour rated bulb with G13 base.

Linear fluorescent lamps with high CRI.
Product Specifications
COLOR FINISH BLB
AVG. LIFE HOURS 4000
BALLAST TYPE --
BASE G13
BRAND Ushio
CRI --
KELVIN --
LAMP NUMBER F10T8BLB, Fluorescent Lamp
LUMENS --
MANUFACTURERS PART NUMBER 3000305
MAXIMUM OVERALL LENGTH (IN.) 12.99
PACKAGE QUANTITY 20
SHAPE T8
TYPE T8
VOLTAGE 46
WATTAGE 10
LAMP CODE F10T8BLB, Fluorescent Lamp
ANSI BASE G13
ENVELOPE DIAMETER (IN) 1
ENVELOPE DIAMETER (MM) 25.5
MAXIMUM OVERALL LENGTH (MM) 330
OZONE FREE --
FILL HG
FILAMENT --
COVER NO
CANDLE --
BURN POSITION ANY
BEAM ANGLE --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 3000318 G8T5E, Midrange Lamp, T5, 8 Watts, 3000 Hours

Ushio 3000318 G8T5E, Midrange Lamp, T5, 8 Watts, 3000 Hours

From $20.75
More Info
Add to Cart
Satco S6920 E757 2.24VW Miniature w/ Minature Bayonet Base

Satco S6920 E757 2.24VW Miniature w/ Minature Bayonet Base

From $0.47
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)