Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 125 items in product family

General Duty Rigid Plate Caster 3" PU on PP Wheel, Single Ball Bearing, 3-1/8"x4-1/8" Plate, Maroon

Item #: WBB715081

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $14.50
Add to list
Product Information
Product Q&A
Accessories
General Duty Rigid Plate Caster 3" PU on PP Wheel, Single Ball Bearing, 3-1/8"x4-1/8" Plate, Maroon

This General Duty Rigid Caster is zinc plated to ensure durability and longevity. The polyurethane on polypropylene core (PU on PP) wheel is extremely quiet and durable. The wheel's PU tread is maroon and the PP core is grey. Single ball bearing provides excellent roll ability. Grey plastic thread guard. Listed by NSF International.

Product Specifications

  • WIDTH INCHES1-1/4
  • HEIGHT INCHES4-1/4
  • CAPACITY LBS180
  • COLOR FINISHZinc Plated Rig & Maroon Wheel
  • BEARING TYPESingle Ball
  • BOLT SPACING1-3/4" X 3" To 2-3/8" X 3-3/8"
  • BRAKE TYPE--
  • BRANDJacob Holtz Company
  • CASTER TYPERigid Plate
  • MANUFACTURERS PART NUMBER3CP-GD-050661-4051
  • MOUNTING BOLT HOLE DIAMETER INCHES11/32
  • PACKAGE QUANTITY1
  • PLATE SIZE3-1/8" x 4-1/8"
  • REGULATIONSNSF International Approved
  • SWIVEL RADIUS INCHES2-21/32
  • THREAD GUARDYes
  • WHEEL CONSTRUCTIONPolyurethane on Polypropylene Core
  • WHEEL DIAMETER INCHES3
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.