Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless™ 5510623 1/2
See all 23 items in product family

Peerless™ 5510623 1/2" Grade 100 300 Ft/Dr Black - Pkg Qty 300

Item #: WBB439394

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.20 each

Sold in packages of 300

Price: $1,860.00
Product Information
Product Q&A
Accessories
Peerless-ACCO alloy chain is rugged, versatile, high-strength, low-weight chain manufactured from special analysis alloy steel. It is quenched and tempered before proof testing and the ultimate tensile strength is over twice that of ordinary steel chain. Tensile strength following heat treatment meets or exceeds all existing OSHA, Government, NACM and ASTM specification requirements.

Product Specifications

  • CAPACITY LBS.15,000
  • COLOR FINISHBlack Themodip
  • BRANDPeerless
  • CONSTRUCTIONAlloy Steel
  • COUNTRY OF ORIGINUnited States
  • DESCRIPTIONFull Drum
  • GRADEGrade 100
  • INSIDE LENGTH INCHES1-9/16
  • INSIDE WIDTH INCHES3/4
  • MANUFACTURERS PART NUMBER5510623
  • MATERIAL DIAMETER - CHAIN SIZE1/2" (13mm)
  • PACKAGE QUANTITY300'

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.