Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless™ 5261163 5/16" x 16 Ft G70 Binder 25/Drum - Peer Gold - Pkg Qty 25
See all 12 items in product family

Peerless™ 5261163 5/16" x 16 Ft G70 Binder 25/Drum - Peer Gold - Pkg Qty 25

Item #: WBB439577

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$39.95 each

Sold in packages of 25

Price: $998.75
Product Information
Product Q&A
Accessories
Peerless can provide binder chains in both high test and transport grade chain as stock products. Alloy binder chains, as well as different diameters, length and packaging configurations of high test and transport can be produced to order.

Product Specifications

    • LENGTH16 ft
    • CAPACITY LBS.4700
    • COLOR FINISHPeer Gold
    • BRANDPeerless
    • CONSTRUCTIONHeat Treated Steel
    • COUNTRY OF ORIGINUnited States
    • DESCRIPTIONTransport G70 Clevis Grab Hook Both Ends
    • GRADEGrade 70
    • MANUFACTURERS PART NUMBER5261163
    • MATERIAL DIAMETER - CHAIN SIZE5/16"
    • PACKAGE QUANTITY25
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.