Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chains, Connectors, Hooks, Ropes & Straps


(1,305 Items)
Sub Category
Chains (336)
Remove
5/16" x 20 Ft G70 Binder 25/Drum - Peer Gold
Remove

      Items
5/16" x 20 Ft G70 Binder 25/Drum - Peer Gold 5/16" x 20 Ft G70 Binder 25/Drum - Peer Gold


5/16" x 20 Ft G70 Binder 25/Drum - Peer Gold
5/16" x 20 Ft G70 Binder 25/Drum - Peer Gold
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB439603
Price: $41.95 ea.
(Sold in pkg of 25, $1,048.75)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless can provide binder chains in both high test and transport grade chain as stock products. Alloy binder chains, as well as different diameters, length and packaging configurations of high test and transport can be produced to order.

Product Specifications
LENGTH 20'
CAPACITY LBS. 4700
COLOR FINISH Peer Gold
BRAND Peerless
CONSTRUCTION Heat Treated Steel
COUNTRY OF ORIGIN United States
DESCRIPTION Transport G70 Clevis Grab Hook Both Ends
GRADE Grade 70
MANUFACTURERS PART NUMBER 5261363
MATERIAL DIAMETER - CHAIN SIZE 5/16"
PACKAGE QUANTITY 25


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
9/32" G80 Eye Cradle Grab Hook

9/32" G80 Eye Cradle Grab Hook

From $9.00
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
9/32" G80 Eye Slg HK W/Cast Lat

9/32" G80 Eye Slg HK W/Cast Lat

From $14.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)