Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 13 items in product family

Peerless™ 5/16" P7 275 Ft/Dr Irid - Pkg Qty 275

Item #: WBB439520

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.91 each

Sold in packages of 275

Price: $525.25
Add to list
Product Information
Product Q&A
Accessories
Transport chain is considered the chain of choice for load binding applications. It is also well suited for tie-downs, towing and logging operations. Its strength to pounds ratio exceeds that of Proof Coil and High Test. Transport chain meets Department of Transportation regulations. It is not to be used for overhead lifting. It is not to be used for overhead lifting. Material: High-strength, heat treated steel.

Product Specifications

  • CAPACITY LBS.4700
  • COLOR FINISHPeer Gold
  • BRANDPeerless
  • CONSTRUCTIONHeat Treated Steel
  • COUNTRY OF ORIGINUnited States
  • DESCRIPTIONHalf Drum
  • GRADEGrade 70
  • INSIDE LENGTH INCHES1-1/8
  • INSIDE WIDTH INCHES7/16
  • MANUFACTURERS PART NUMBER5040354
  • MATERIAL DIAMETER - CHAIN SIZE5/16"
  • PACKAGE QUANTITY275'
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.