Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Shaft Collars, Couplings & Locking Assemblies


(4,130 Items)
Sub Category
Couplings (1,958)
Remove
Oldham coupling, Clamp, Aluminum, 1-5/8in. OD, 19 mm bores, Blind Bore
Remove

      Items
Oldham coupling, Clamp, Aluminum, 1-5/8in. OD, 19 mm bores, Blind Bore Oldham coupling, Clamp, Aluminum, 1-5/8in. OD, 19 mm bores, Blind Bore


Oldham coupling, Clamp, Aluminum, 1-5/8in. OD, 19 mm bores, Blind Bore
Email This Page Printer Friendly Version
Oldham coupling, Clamp, Aluminum, 1-5/8in. OD, 19 mm bores, Blind Bore
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB361387
Price: $32.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Oldham Type Three Piece Zero Backlash Misalignment Coupling

Oldham coupling, Clamp,1-5/8in. OD, 19 mm bores, Blind Bore, Aluminum Hubs, Teflon / Acetal Disc, Zero Backlash, Misalignment Coupling

Product Specifications
BORE SIZE 19 mm bores
BORE TYPE Blind Bore
FASTENING TYPE Clamp
CAPACITY 17 Nm torque
CONSTRUCTION Aluminum & Acetal
OUTSIDE DIAMETER INCHES 1-5/8
BRAND OndrivesUS
MANUFACTURERS PART NUMBER 502.41.4646
LENGTH INCHES 2
DIAMETER INCHES 1.63
COLOR Silver & Black


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, 1 Inch, Black Oxide Steel

Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, 1 Inch, Black Oxide Steel

From $17.50
More Info
Add to Cart
2-Piece Industry Standard Clamping Couplings, 1", Black Oxide Steel

2-Piece Industry Standard Clamping Couplings, 1", Black Oxide Steel

From $58.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)