Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Collars & Couplings


(3,945 Items)
Sub Category
Couplings (1,793)
Remove
Two-Piece Clamping Coupling, 1 1/4 " and 1" Bore, G2SCC-125-100-S
Remove

      Items
Two-Piece Clamping Coupling, 1 1/4 " and 1"  Bore, G2SCC-125-100-S Two-Piece Clamping Coupling, 1 1/4 " and 1" Bore, G2SCC-125-100-S


Two-Piece Clamping Coupling, 1 1/4 " and 1"  Bore, G2SCC-125-100-S
Two-Piece Clamping Coupling, 1 1/4 " and 1" Bore, G2SCC-125-100-S
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB263946
List Price $106.86    Save 33%
Price: $71.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Two-Piece Clamping Coupling is made from stainless steel for long lasting durability.

Coupling has a 1 1/4" and 1" bore and 2 1/16" outside diameter.

Product Specifications
CLAMP SCREW 1/4-28 x 3/4
MANUFACTURERS PART NUMBER G2SCC-125-100-S
WEIGHT OZ 28.4
WIDTH INCHES 3-1/4
OUTSIDE DIAMETER INCHES 2-1/16
BORE INCHES 1-1/4
CONSTRUCTION Stainless Steel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, 1 Inch, Black Oxide Steel

Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, 1 Inch, Black Oxide Steel

From $17.50
More Info
Add to Cart
2-Piece Industry Standard Clamping Couplings, 1", Black Oxide Steel

2-Piece Industry Standard Clamping Couplings, 1", Black Oxide Steel

From $58.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)