Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Collars & Couplings


(3,945 Items)
Sub Category
Collars (2,152)
Remove
Metric Two-Piece Clamping Collar, 6 mm Bore, GM2C-06-B
Remove

      Items
Metric Two-Piece Clamping Collar, 6 mm Bore, GM2C-06-B Metric Two-Piece Clamping Collar, 6 mm Bore, GM2C-06-B


Metric Two-Piece Clamping Collar, 6 mm Bore, GM2C-06-B
Metric Two-Piece Clamping Collar, 6 mm Bore, GM2C-06-B
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB263382
Price: $2.60

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Metric Two-Piece Clamping Collar, 6 mm bore, 16 mm outside diameter.

Black Oxide Plated Steel Metric Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

Product Specifications
CONSTRUCTION Black Oxide Steel
BORE MILLIMETERS 6
OUTSIDE DIAMETER MILLIMETERS 6
WIDTH MILLIMETERS 9
CLAMP SCREW M 3 x 8
MANUFACTURERS PART NUMBER GM2C-06-B
WEIGHT OZ 0.46


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Metric Two-Piece Clamping Collar, 3 mm Bore, GM2C-03-SS

Metric Two-Piece Clamping Collar, 3 mm Bore, GM2C-03-SS

From $7.90
More Info
Add to Cart
Two-Piece Clamping Coupling, 1/4 " Bore, G2SCC-025-025-S

Two-Piece Clamping Coupling, 1/4 " Bore, G2SCC-025-025-S

From $27.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)