Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Collars & Couplings


(3,945 Items)
Sub Category
Collars (2,152)
Remove
Two-Piece Safety Clamping Collar, 1 1/4 " Bore, GH2C-125-B
Remove

      Items
Two-Piece Safety Clamping Collar, 1 1/4 " Bore, GH2C-125-B Two-Piece Safety Clamping Collar, 1 1/4 " Bore, GH2C-125-B


Two-Piece Safety Clamping Collar, 1 1/4 " Bore, GH2C-125-B
Two-Piece Safety Clamping Collar, 1 1/4 " Bore, GH2C-125-B
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB262961
Price: $3.90

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Two-Piece Safety Clamping Collar, 1 1/4 " bore, 2 1/4 " outside diameter.

Black Oxide Plated Steel Two-Piece Clamping Collar - Recessed Screw Head. Recessed Screw Head provides an outside surface free of major projections for safety. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

Product Specifications
CONSTRUCTION Black Oxide Steel
WIDTH INCHES 1/2
OUTSIDE DIAMETER INCHES 2-1/4
BORE INCHES 1-1/4
WEIGHT OZ 5.3
CLAMP SCREW 1/4-28 x 3/4
MANUFACTURERS PART NUMBER GH2C-125-B


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Metric Two-Piece Clamping Collar, 3 mm Bore, GM2C-03-SS

Metric Two-Piece Clamping Collar, 3 mm Bore, GM2C-03-SS

From $7.90
More Info
Add to Cart
Two-Piece Clamping Coupling, 1/4 " Bore, G2SCC-025-025-S

Two-Piece Clamping Coupling, 1/4 " Bore, G2SCC-025-025-S

From $27.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)