Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Thermostats

Thermostats are devices used to regulate and control the temperature of heating, ventilation, and air conditioning systems. Precise temperature control promotes energy efficiency, cutting down on operating costs. The thermostats feature easy to use interfaces, making them user friendly. Different height, width, and depth options cater to different spaces and applications. Ideal for commercial and residential applications.
153 Results

Availability

Free Shipping

Special Price

Voltage

View All Voltage
View All Programmable
View All For Use With
View All Brand
View All Type
View All Length
View All Mounting Location
View All Depth
View All Width
View All Material
View All Height
View All Color
View All Price
153 Results
Compare
BESTSELLER
1
1
$90.95
Ships within 1 Business Day

Width

4 in

Height

5 in

Depth

2-1/2 in

Stages

1H

Compare
1
1
$329.95
Ships within 1 Business Day

Width

4-1/2 in

Height

3-1/2 in

Depth

7/8 in

Stages

2H / 2C Conv or 3H / 2C Heat Pump

Compare
1
1
$370.56
Ships in 15 Business Days

Width

6-3/8 in

Height

5-23/32 in

Stages

Heat or Cool

Voltage

277 / 120 V

Compare
1
1
$15.75
Ships within 1 Business Day

Width

2-1/2 in

Height

4-1/2 in

Depth

1-3/4 in

Stages

1H

Compare
1
1
$28.95
Ships within 1 Business Day

Width

3 in

Height

5 in

Depth

1 in

Stages

1H

Compare
1
1
$109.95
Ships in 2 Business Days

Width

3-1/4 in

Height

4 in

Depth

2 in

Stages

1H