Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NestaFlex® 22624016-S Flexible Conveyor Steel Skate Wheel 226 Lb./Ft.

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

NestaFlex® 22624016-S Flexible Conveyor Steel Skate Wheel 226 Lb./Ft.

Item #: WB517036

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,182.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NestaFlex® PORTABLE FLEXIBLE CONVEYOR

Flexible and expandable portable gravity conveyor is ideal for shipping, receiving, assembly and packaging stations. Reduces to 25% of expanded length for compact storage. Self-tracking Skate Wheel Conveyor offers smooth movement of multi-size material. Steel skate wheels have 8 steel ball bearings in a captive race. 5-1/4" axle centers for 11" minimum package size. Zinc plated 12 gauge steel legs and 5/16" dia. steel axles. Box stop and 2 hook couplers included. Telescopic legs adjust from 28" to 44" high. 5" x 1-1/2" swivel casters, with brakes on end legs, for easy transport. All units bend around a 12" radius. 18 Month Limited Warranty.

Product Specifications

    • WIDTH INCHES24
    • CAPACITY LBS226 lbs. per ft.
    • ADJUSTABLE LENGTH4'3" to 16'9"
    • ASSEMBLYAssembled
    • AXLE CENTER INCHES5-1/4
    • BRANDNestaFlex® - FMH Conveyors
    • CONSTRUCTIONSteel
    • INSIDE RADIUS INCHES12
    • LEG SETS PER UNIT5
    • MANUFACTURERS PART NUMBER22624016-S
    • MAXIMUM LEG HEIGHT INCHES44
    • MINIMUM LEG HEIGHT INCHES28
    • SKATE WHEEL OR ROLLER CONSTRUCTIONSteel
    • SKATE WHEELS PER AXLE8
    • TYPESkate Wheel
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.185.160:46