Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conveyors


(949 Items)
Sub Category
Portable & Flexible (54)
Remove
Nestaflex Portable Flexible Conveyor Steel Skate Wheel 226 Lbs Per Foot
Remove

      Items
Nestaflex Portable Flexible Conveyor Steel Skate Wheel 226 Lbs Per Foot Nestaflex Portable Flexible Conveyor Steel Skate Wheel 226 Lbs Per Foot


Nestaflex Portable Flexible Conveyor Steel Skate Wheel 226 Lbs Per Foot
Nestaflex Portable Flexable Conveyors - Expandable Conveyor Nestaflex Portable Flexable Conveyors Nestaflex Portable Flexable Conveyors Nestaflex Portable Flexable Conveyors      
see additional photos
Nestaflex Portable Flexible Conveyor Steel Skate Wheel 226 Lbs Per Foot
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WB517027
Price: $710.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

NESTAFLEX PORTABLE FLEXIBLE CONVEYOR

Flexible and expandable portable gravity conveyor is ideal for shipping, receiving, assembly and packaging stations. Reduces to 25% of expanded length for compact storage. Self-tracking Skate Wheel Conveyor offers smooth movement of multi-size material. Steel skate wheels have 8 steel ball bearings in a captive race. 5-1/4" axle centers for 11" minimum package size. Zinc plated 12 gauge steel legs and 5/16" dia. steel axles. Box stop and 2 hook couplers included. Telescopic legs adjust from 28" to 44" high. 5" x 1-1/2" swivel casters, with brakes on end legs, for easy transport. All units bend around a 12" radius. 18 Month Limited Warranty.

Product Specifications
WIDTH INCHES 14
CAPACITY LBS 226 lbs. per ft.
ADJUSTABLE LENGTH 3'3" to 12'10"
ASSEMBLY Assembled
AXLE CENTER INCHES 5-1/4
BRAND Flexible Material Handling
CONSTRUCTION Steel
INSIDE RADIUS INCHES 12
LEG SETS PER UNIT 4
MANUFACTURERS PART NUMBER 22614012-S
MAXIMUM LEG HEIGHT INCHES 44
MINIMUM LEG HEIGHT INCHES 28
SKATE WHEEL OR ROLLER CONSTRUCTION Steel
SKATE WHEELS PER AXLE 6
TYPE Skate Wheel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
26 x 18 Off-White Fiberglass Component & Food Service Tray

26 x 18 Off-White Fiberglass Component & Food Service Tray

From $16.75
select
Qty: Add to Cart
26 x 18 Black Conductive ESD Tray

26 x 18 Black Conductive ESD Tray

From $18.25
select
Qty: Add to Cart
Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

From $10.50
select
Qty: Add to Cart
Shipping Container Without Lid 18x11x6

Shipping Container Without Lid 18x11x6

From $6.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)