Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conveyors


(949 Items)
Sub Category
Supports & Stands (181)
Remove
Castered H-Stand w/Knee for 12" OAW Skatewheel & 10" BF Roller Conveyors, 23" to 32-3/4"H
Remove

      Items
Castered H-Stand w/Knee for 12" OAW Skatewheel & 10" BF Roller Conveyors, 23" to 32-3/4"H Castered H-Stand w/Knee for 12" OAW Skatewheel & 10" BF Roller Conveyors, 23" to 32-3/4"H


Castered H-Stand w/Knee for 12" OAW Skatewheel & 10" BF Roller Conveyors, 23" to 32-3/4"H
Castered H-Stand w/Knee for 12" OAW Skatewheel & 10" BF Roller Conveyors, 23" to 32-3/4"H
Sold by: globalindustrial.com
Availability:  Usually ships in 8 to 11 days
Stock No: WBB730119
Price: $257.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Castered H-Stand w/Knee for 12" OAW Skatewheel & 10" BF Roller Conveyors, 23" to 32-3/4"H

The H30 castered support has an 1800 Lbs. capacity and uses knee braces and 5" diameter swivel wheels with side-lock brakes. These supports may be used with 10" BF (Between the Frame) gravity skatewheel, gravity roller (2-1/2" and 3-1/2" frames), and powered belt conveyor. Castered supports make conveyor sections portable on smooth floor surfaces and should not be used on uneven surfaces and floors with items that could block wheels and cause conveyor to tip. Heights listed are to the top of support. Supports ship unassembled.

Product Specifications
WIDTH INCHES 10
CAPACITY LBS 1800
COLOR FINISH Powder Coated Dark Green
ADJUSTABLE HEIGHT INCHES 23 - 32-3/4
ASSEMBLY Unassembled
BRAND Ashland Conveyor Products
COMPATIBLE WITH CONVEYOR FRAME SIZE 2-1/2" x 1" Ashland Skatewheel & Roller Conveyor; 3-1/2" x 1-3/8" Roller Conveyo
CONSTRUCTION Welded and Bolted Steel
MANUFACTURERS PART NUMBER H30M28-1/2B10-5SWL
MAXIMUM LEG HEIGHT INCHES 32-3/4
MINIMUM LEG HEIGHT INCHES 23
STYLE H-Stand Castered w/Knee Braces
TYPE For Ashland 12" OAW Skatewheel & 10" BF Roller Conveyors


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Nexelate Wire Shelf Truck 36x24x69 1200 Pound Capacity

Nexelate Wire Shelf Truck 36x24x69 1200 Pound Capacity

From $170.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)