Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conveyors


(949 Items)
Sub Category
Supports & Stands (181)
Remove
Tripod Stand for 12" Skatewheel & 10" BF Roller Conveyor, Adjustable 25" to 43"H
Remove

      Items
Tripod Stand for 12" Skatewheel & 10" BF Roller Conveyor, Adjustable 25" to 43"H Tripod Stand for 12" Skatewheel & 10" BF Roller Conveyor, Adjustable 25" to 43"H


Tripod Stand for 12" Skatewheel & 10" BF Roller Conveyor, Adjustable 25" to 43"H
Tripod Stand for 12" Skatewheel & 10" BF Roller Conveyor, Adjustable 25" to 43"H
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB730132
Price: $48.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Tripod Stand for 12" Skatewheel & 10" BF Roller Conveyor, Adjustable 25" to 43"H

Tripod supports are used for quick temporary light duty applications and can be used with skatewheel conveyors and 1-3/8" roller conveyor with 2-1/2" frame channel (11F frames) conveyors. The T-bar is 9-½" to fit a 10" BF (Between the Frame) of the conveyor. They are easily adjustable and very portable.

Product Specifications
WIDTH INCHES 9-1/2
CAPACITY LBS 400
COLOR FINISH Powder Coated Dark Green
ADJUSTABLE HEIGHT INCHES 25 - 43
ASSEMBLY Assembled
BRAND Ashland Conveyor Products
COMPATIBLE WITH CONVEYOR FRAME SIZE 2-1/2" x 1" Ashland Skatewheel & Roller Conveyor
CONSTRUCTION Welded and Bolted Steel
MANUFACTURERS PART NUMBER DT12S25T43
MAXIMUM LEG HEIGHT INCHES 43
MINIMUM LEG HEIGHT INCHES 25
STYLE Tripod
TYPE For Ashland 12" OAW Skatewheel & 10" BF Roller Conveyors


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Nexelate Wire Shelf Truck 36x24x69 1200 Pound Capacity

Nexelate Wire Shelf Truck 36x24x69 1200 Pound Capacity

From $170.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)