Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,530 Items)
Sub Category
Dock-Lights (14)
Remove
Halogen Versa-Light Dock Light 42" L Reach
Remove

      Items
Halogen Versa-Light Dock Light 42" L Reach Halogen Versa-Light Dock Light 42" L Reach


Halogen Versa-Light Dock Light 42" L Reach
Dock Light Dock Light - 42"L Stainless Steel Tube Dock Light - Safety Lens Shielding Dock Light - Welded Steel Housing
see additional photos
Halogen Versa-Light Dock Light 42" L Reach
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB608044A

UPS DIM Weight
Price: $299.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

HALOGEN VERSA-LIGHT® LOADING DOCK LIGHT

Increase Safety with Advanced Technology Truck, Trailer and Dock Lighting.

The Versa Light® dock light provides twice the light of old technology lights, properly illuminating the entire trailer to help minimize cargo and trailer damage. Unique flexible tube design easily adjusts to any position and withstands sudden impact from overhead doors and fork lifts. Spring-mounted 117 watt low voltage halogen bulb (1.4 amperage draw) is fan cooled and protected by a shield to extend bulb life. Flexible 42"L stainless steel tube and ventilated welded steel housing offer years of service. Step down transformer and circuit breaker switch are standard. 115V, 1-phase, 60 Hz and UL listed. 1 Year Limited Warranty (bulb excluded).

Product Specifications
COLOR FINISH Yellow
ASSEMBLY Assembled
BULB TYPE Halogen
CONSTRUCTION Stainless Steel Tube & Steel Housing
MOUNT TYPE Wall
REACH INCHES 42
TYPE Halogen Versa Light Dock Light
VOLTAGE 115 / 1 / 60
WATTAGE 117
WEIGHT LBS. 18


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
LED Versa-Light Dock Light 36" L Reach

LED Versa-Light Dock Light 36" L Reach

From $539.00
select
Qty: Add to Cart
TPI DKL-24-LED LED Docklight 24" Arm Length

TPI DKL-24-LED LED Docklight 24" Arm Length

From $245.95
select
Qty: Add to Cart
Rubber Wheel & Tire Chock 10-1/2" L x 4-1/2" W x 7" H

Rubber Wheel & Tire Chock 10-1/2" L x 4-1/2" W x 7" H

From $9.75
select
Qty: Add to Cart
Plastic "Chock Your Wheels" Safety Warning Sign 14 X 10

Plastic "Chock Your Wheels" Safety Warning Sign 14 X 10

From $7.40
select
Qty: Add to Cart
Aluminum "Chock Your Wheels" Safety Warning Sign 14 X 10

Aluminum "Chock Your Wheels" Safety Warning Sign 14 X 10

From $12.50
select
Qty: Add to Cart
Pallet and Container Grabber, Pallet and Skid Puller 5000 Lb. Capacity

Pallet and Container Grabber, Pallet and Skid Puller 5000 Lb. Capacity

From $53.00
select
Qty: Add to Cart
Plastic Air Brake Glad Hand Lock Keyed Different

Plastic Air Brake Glad Hand Lock Keyed Different

From $14.95
select
Qty: Add to Cart
King Pin Lock for Tractor Trailers (not Keyed Alike)

King Pin Lock for Tractor Trailers (not Keyed Alike)

From $29.95
select
Qty: Add to Cart
Cargo Container & Tractor Trailer Security Seal & Lock

Cargo Container & Tractor Trailer Security Seal & Lock

From $34.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)