Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI DKL-24-LED LED Docklight 24" Arm Length

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

TPI DKL-24-LED LED Docklight 24" Arm Length

Item #: WB985185

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $217.95
Product Information
Customer Review
Product Q&A
Accessories
ENERGY SAVING LED DOCK LIGHT

Uses only 4% of the Energy of a standard 300 watt incandescent Dock Light!

This highly-efficient LED dock light is the perfect way to reduce operating costs. Each light has 12 white light LED emitters offering 960 maximum lumens output with only 12 watts of energy consumption. LED bulbs have a rated life of 50,000 hours. Custom beam angle of 15 degrees illuminates a trailer from 121 foot candles @ 10' to 3.2 foot candles @ 53'. Unit features a 5'L 18/3 SJTW conductor power cord with NEMA 5-15 grounded plug, and an 18"L cord plugs directly into the junction box on the arm. Arm is constructed of 1-½" square, 14 gauge steel tubing with a safety yellow enamel finish for years of service. On/Off switch and wire bulb guard are included with on light head. 3" x 5" mounting plate easily attaches with four 3/8" bolts. Shipped assembled.

Product Specifications

    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDTPI
    • BULB TYPELED
    • COLOR TEMPERATURE4000
    • CONSTRUCTIONSteel
    • LUMENS960
    • MANUFACTURERS PART NUMBERDKL24LED
    • MOUNT TYPEWall
    • REACH INCHES24
    • TYPENema 5-15
    • VOLTAGE120
    • WATTAGE12
    • WEIGHT LBS.11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:62