Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,534 Items)
Sub Category
Dock-Lights (14)
Remove
TPI DKL-40VA-LED LED Docklight 40" Arm Length
Remove

      Items
TPI DKL-40VA-LED LED Docklight 40" Arm Length TPI DKL-40VA-LED LED Docklight 40" Arm Length


TPI DKL-40VA-LED LED Docklight 40" Arm Length
TPI DKL-40VA-LED LED Docklight 40" Arm Length
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB985186
Price: $255.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

ENERGY SAVING LED DOCK LIGHT

Uses only 4% of the Energy of a standard 300 watt incandescent Dock Light!

This highly-efficient LED dock light is the perfect way to reduce operating costs. Each light has 12 white light LED emitters offering 960 maximum lumens output with only 12 watts of energy consumption. LED bulbs have a rated life of 50,000 hours. Custom beam angle of 15 degrees illuminates a trailer from 121 foot candles @ 10' to 3.2 foot candles @ 53'. Unit features a 5'L 18/3 SJTW conductor power cord with NEMA 5-15 grounded plug, and an 18"L cord plugs directly into the junction box on the arm. Arm is constructed of 1-½" square, 14 gauge steel tubing with a safety yellow enamel finish for years of service. On/Off switch and wire bulb guard are included with on light head. 3" x 5" mounting plate easily attaches with four 3/8" bolts. Shipped assembled.

Product Specifications
COLOR FINISH Yellow
ASSEMBLY Assembled
BULB TYPE LED
CONSTRUCTION Steel
MOUNT TYPE Wall
REACH INCHES 40
TYPE LED Dock Light
VOLTAGE 120
WATTAGE 12
WEIGHT LBS. 15


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
TPI LED-12 Replacement LED Bulb for LED Docklights

TPI LED-12 Replacement LED Bulb for LED Docklights

From $154.95
select
Qty: Add to Cart
LED Versa-Light Dock Light 36" L Reach

LED Versa-Light Dock Light 36" L Reach

From $539.00
select
Qty: Add to Cart
Rubber Wheel & Tire Chock 10-1/2" L x 4-1/2" W x 7" H

Rubber Wheel & Tire Chock 10-1/2" L x 4-1/2" W x 7" H

From $9.75
select
Qty: Add to Cart
Plastic "Chock Your Wheels" Safety Warning Sign 14 X 10

Plastic "Chock Your Wheels" Safety Warning Sign 14 X 10

From $7.40
select
Qty: Add to Cart
Pallet and Container Grabber, Pallet and Skid Puller 5000 Lb. Capacity

Pallet and Container Grabber, Pallet and Skid Puller 5000 Lb. Capacity

From $53.00
select
Qty: Add to Cart
Plastic Air Brake Glad Hand Lock Keyed Different

Plastic Air Brake Glad Hand Lock Keyed Different

From $14.95
select
Qty: Add to Cart
King Pin Lock for Tractor Trailers (not Keyed Alike)

King Pin Lock for Tractor Trailers (not Keyed Alike)

From $29.95
select
Qty: Add to Cart
Cargo Container & Tractor Trailer Security Seal & Lock

Cargo Container & Tractor Trailer Security Seal & Lock

From $34.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)