Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Gearboxes & Speed Reducers


(648 Items)
Baldor Speed Reducer, GF5013AH, F-913-50-B5-H
Remove

      Items
Baldor Speed Reducer, GF5013AH, F-913-50-B5-H Baldor Speed Reducer, GF5013AH, F-913-50-B5-H


Baldor Speed Reducer, GF5013AH, F-913-50-B5-H
Email This Page Printer Friendly Version
Baldor Speed Reducer, GF5013AH, F-913-50-B5-H
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB443797
List Price $507.00    Save 33%
Price: $337.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Speed Reducer, F-913-50-B5-H

Features:
  • Heavy duty cast iron housings
  • Chill cast bronze gears
  • Precision ground hardened worm
  • Ball bearing on input shaft
  • Tapered roller bearing on output shaft
  • Industry-standard mounting dimensions
  • Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
  • Sealed housing provides maintenance-free lubed for life operation.
Typical Applications:
Wide variety of applications requiring slow speed and high torque, ideal for conveyors, material handling, textile machines, packaging machinery, etc.
Click for Motor Specs and Diagrams
Product Specifications
RATIO TO 1 50
CATALOG NO GF5013AH
C-FACE MOTR NEMA FRAME SIZE 56C
MAX INPUT HP 0.23
SPECIFICATION NO. GR0131C084
STYLE NO. F-913-50-B5-H
MAX TORQUE(In-Lbs.) 234
BRAND Baldor
OUTPUT RPM @ 1750 35


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Mini Bevel Gearbox - 1.0 in-lbs 4mm Input/Output Shaft

Mini Bevel Gearbox - 1.0 in-lbs 4mm Input/Output Shaft

From $36.95
More Info
Add to Cart
Miniature Bevel Gearbox - 10 oz-in Torque 3/16" Input/Output Shaft

Miniature Bevel Gearbox - 10 oz-in Torque 3/16" Input/Output Shaft

From $115.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)