Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Speed Reducer, GF5015AG, F-915-50-B5-G
See all 168 items in product family

Baldor Speed Reducer, GF5015AG, F-915-50-B5-G

Item #: WBB443670

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $512.00 Save up to 33%
Price: $ 342.95
Product Information
Customer Review
Product Q&A
Baldor Speed Reducer, F-915-50-B5-G

Features:
  • Heavy duty cast iron housings
  • Chill cast bronze gears
  • Precision ground hardened worm
  • Ball bearing on input shaft
  • Tapered roller bearing on output shaft
  • Industry-standard mounting dimensions
  • Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
  • Sealed housing provides maintenance-free lubed for life operation.
Typical Applications:
Wide variety of applications requiring slow speed and high torque, ideal for conveyors, material handling, textile machines, packaging machinery, etc.

Documents are in PDF format

Product Specifications

    • RATIO TO 150
    • CATALOG NOGF5015AG
    • BRANDBaldor
    • STYLE NO.F-915-50-B5-G
    • C-FACE MOTR NEMA FRAME SIZE56C
    • SPECIFICATION NO.GR0255C011
    • OUTPUT RPM @ 175035
    • MAX INPUT HP0.33
    • MAX TORQUE(In-Lbs.)303

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!