Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Convertible (66)
Remove
Multi-Cart® R12 All-Terrain 8-In-1 Convertible Hand Truck 500 Lb. Capacity
Remove

      Items
Multi-Cart® R12 All-Terrain 8-In-1 Convertible Hand Truck 500 Lb. Capacity Multi-Cart® R12 All-Terrain 8-In-1 Convertible Hand Truck 500 Lb. Capacity


Multi-Cart® R12 All-Terrain 8-In-1 Convertible Hand Truck 500 Lb. Capacity
Multi Cart 8 in 1 Convertible Hand Truck Multi Cart 8 in 1 Convertible Hand Truck Platform Truck Position of Multi Cart 8 in 1 Convertible Hand Truck Multi Cart 8 in 1 Convertible Hand Truck
see additional photos
Email This Page Printer Friendly Version
Multi-Cart® R12 All-Terrain 8-In-1 Convertible Hand Truck 500 Lb. Capacity
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB241596
Price: $229.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 5 Reviews
Write A Review

Multi-Cart® R12 All-Terrain 8-IN-1 CONVERTIBLE HAND TRUCK

Transforms into any of 8 configurations in 2 seconds! Carries bulky cargo with ease yet folds compact for storage. Lightweight rugged steel frame with powder coat finish and non-skid surface extends in seconds with quick-release action. Integral stair climbers. Foldable sides lift and lock into place with handy release cables. Rolls smoothly on 2 swivel with brakes and 2 axle-mounted rigid wheels.

Watch Video Below


Product Specifications
HEIGHT INCHES 41-1/2
CAPACITY LBS 500
COLOR FINISH Black & Yellow
ASSEMBLY Assembled
BRAND Multi-Cart® - RocknRollert®
CONSTRUCTION Steel
DECK HEIGHT INCHES 12
FOLDED HEIGHT INCHES 32" Front; 32" Rear
FRONT CASTER 8" No-Flat with Brake
MANUFACTURERS PART NUMBER R12 All Terrain CART-R12RT
MODEL 241596
PLATFORM TRUCK BED LENGTH INCHES 34 to 52
PLATFORM TRUCK BED WIDTH INCHES 13-1/2
REAR WHEEL 10" No-Flat
TYPE 8 in 1 Hand Truck
WEIGHT LBS 33


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Snap-On Deck for 334435, 334436 and 241596 Multi-Cart® Convertble Hand Trucks

Snap-On Deck for 334435, 334436 and 241596 Multi-Cart® Convertble Hand Trucks

From $54.95
select
Qty: Add to Cart
Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

From $57.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 40 x 26 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 40 x 26 - 5 Inch Rubber Casters

From $85.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Forearm Forklift Lifting and Moving Straps 700 Lb. Capacity

Forearm Forklift Lifting and Moving Straps 700 Lb. Capacity

From $20.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)