Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Lifting & Spreader Beams

Instead of relying on a single lifting point, a Spreader Beam creates two lifting points by attaching a sling to either end of a long bar to evenly distribute the weight of a heavy and wide-load. A Lifting Beam absorbs the majority of the stress of a lighter-load with a single attachment at the top of the beam which connects to a crane or hoist and two hooks underneath to lift the load.
357 Results

Availability

Width Range (in)

Type

Height Range (in)

View All Height
View All Price
357 Results
Compare
1
1
$1,075.00
Ships in 2 Business Days

Weight Capacity

2000 lbs

Spread

24 to 36 in

Head Room

12-3/4 in

Upper Bail

3 x 5 in

Compare
1
1
$1,425.00
Ships in 30 Business Days

Weight Capacity

2000 lbs

Spread

45 to 69-1/16 in

Head Room

22-3/8 in

Upper Bail

3 x 5 in

Compare
BESTSELLER
1
1
$645.00
Ships in 2 Business Days

Weight Capacity

2500 lbs

Spread

8 to 72 in

Head Room

12 in

Upper Bail

2-1/2 x 5 in

Compare
BESTSELLER
1
1
$749.00
Ships in 2 Business Days

Weight Capacity

4000 lbs

Spread

16 to 72 in

Head Room

16-1/4 in

Upper Bail

3 x 6 in

Compare
1
1
$429.95
Ships within 1 Business Day

Weight Capacity

500 lbs

Spread

12 in

Head Room

7 in

Dimension A

2 in

Compare
New Product
1
1
$1,399.00
Ships in 30 Business Days

Weight Capacity

10000 lbs

Spread

24 to 120 in

Head Room

25-1/2 in

Dimension A

4 x 7-1/2 in