Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M&W Crosby Shur-Loc® Hook 4500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

M&W Crosby Shur-Loc® Hook 4500 Lb. Capacity

Item #: WBB1503335

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 686.00
Product Information
Customer Review
Product Q&A
M&W Crosby Shur-Loc® Hook 4500 Lb. Capacity

Features:
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • ALL Lifting Beams proof loaded and shipped with certification paperwork.
  • Durable construction ideally suited to jobsite or warehouse use.
  • Use provided spacers to assure hook remains centered.
  • Made in U.S.A.
  • ALL lifting equipment individually proof loaded per OSHA requirements.
  • Electrically insulated - helps eliminate current flow that may damage hoists and lifting equipment.


  • Product Specifications

      • CAPACITY LBS4500
      • COLOR FINISHGreen
      • ASSEMBLYAssembled
      • BRANDM&W
      • CONSTRUCTIONSteel
      • DIMENSION A INCHES0.75
      • DIMENSION B INCHES2.25
      • DIMENSION C INCHES3.81
      • DIMENSION D INCHES10.43
      • DIMENSION E INCHES1.1
      • DIMENSION F INCHES2.75
      • HEAD ROOM INCHES3.81
      • MANUFACTURERS PART NUMBER16358

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed