Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

TE0036AS100AAAB Hydraulic Motor, Low Speed High Torque

Item #: WBB473639

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $476.95
Add to list
Product Information
Product Q&A
Accessories
TE0036AS100AAAB Hydraulic Motor, Low Speed High Torque

Medium Duty Low Speed, High Torque Motor
  • Medium duty motor has higher pressure ratings for applications requiring higher torque
  • Robust roller bearings withstand higher side loads and are suitable for chain and sprocket shaft connections
  • Motor uses high pressure shaft seals, robust roller bearings and high flow shaft seal cooling

Product Specifications

  • SPEED (RPM) AT 2750 PSID AND 9 GPM 841
  • PACKAGE QUANTITY1
  • BRANDParker
  • MANUFACTURER PART NUMBERTE0036AS100AAAB
  • MAX. OIL FLOW (GPM) INTERMITTEN11
  • IN³/REV2.2
  • PORT SIZE10 SAE (7/8-14)
  • MOUNTINGSAE "A" 2 Bolt (3.25 Pilot)
  • SHAFT1" Keyed
  • MAX. SPEED @ MAX. INTERMITTEN (RPM)1141
  • MAX. OIL FLOW (GPM) CONTINUOUS9
  • MAX. DIFFERENTIAL PRESSURE (PSI) CONTINUOUS2030
  • MAX. DIFFERENTIAL PRESSURE (PSI) INTERMITTEN2750
  • MAX. TORQUE (LB-IN) CONTINUOUS483
  • MAX. TORQUE (LB-IN) INTERMITTEN630
  • MAX. SUPPLY PRESSURE (PSI)2900
  • MIN. STARTING TORQUE (LB-IN) CONTINUOUS389
  • MIN. STARTING TORQUE (LB-IN) INTERMITTEN460
  • TORQUE (LB-IN) AT 500 PSID AND 4 GPM109
  • SPEED (RPM) AT 500 PSID AND 4 GPM411
  • TORQUE (LB-IN) AT 1500 PSID AND 4 GPM 373
  • SPEED (RPM) AT 1500 PSID AND 4 GPM 384
  • TORQUE (LB-IN) AT 500 PSID AND 9 GPM 72
  • SPEED (RPM) AT 500 PSID AND 9 GPM 933
  • TORQUE (LB-IN) AT 1500 PSID AND 9 GPM 344
  • SPEED (RPM) AT 1500 PSID AND 9 GPM 897
  • TORQUE (LB-IN) AT 2750 PSID AND 4 GPM 722
  • SPEED (RPM) AT 2750 PSID AND 4 GPM 340
  • TORQUE (LB-IN) AT 2750 PSID AND 9 GPM 672
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.