Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® Mobile Single Scissor Lift Table 260201 330 lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Wesco® Mobile Single Scissor Lift Table 260201 330 lb. Capacity

Item #: WB987729

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $616.30 Save up to 42%
Price: $ 359.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® MOBILE SCISSOR LIFT TABLE

Mobile Scissor Lift Tables Make The Perfect Portable Workstations.

Scissor lift table provides an ergonomic solution to lifting, positioning and transporting heavy loads. Foot operated hydraulic lift pump raises the platform to any height within the lift range to reduce risk of injury from lifting and bending. Lift table offers a smooth rate of lowering using a fingertip release, regardless of weight of the load. Slip-resistant pedal surface and durable chip-resistant powder coat finish. Scissor lift table rolls easily on two swivel (with brakes) and two rigid polyurethane casters.

Folding Handle model offers a handle that folds down for compact storage.

Product Specifications

    • CAPACITY LBS330
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDWesco®
    • CASTER SIZE4
    • CONSTRUCTIONSteel
    • LIFT TIME30 Strokes
    • LIFT TYPESingle Scissor-Folding Handle
    • LOWERED HEIGHT INCHES8-1/2
    • MANUFACTURERS PART NUMBER260201
    • PLATFORM LENGTH INCHES27-1/2
    • PLATFORM WIDTH INCHES17-3/4
    • RAISED HEIGHT INCHES28-1/2
    • REFERENCE #LT-330SL
    • TYPEFoot Operated
    • WEIGHT LBS98
    • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $101.00 with this comparable product +