Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia INDX 618 OS  6v 18w Industrial Emergency Unit, Nema 4X, IP66
See all 5 items in product family

Lithonia INDX 618 OS 6v 18w Industrial Emergency Unit, Nema 4X, IP66

Item #: WBB442288

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 259.95
Product Information
Customer Review
Product Q&A
Intended Use:
Provides a minimum of 90 minutes of illumination for the rated wattage upon loss of AC power. Unique design for heavy and demanding industrial applications such as manufacturing plants, refineries, chemical plants, wastewater treatment facilities, food-processing facilities, breweries, loading docks and other applications subject to hosedown or industrial conditions. Superior-performance lamp heads are ideally suited for higher mounting heights. Perfect for pole and column mounting.

Features:
Rugged, heavy-duty polycarbonate housing is sealed, gasketed and corrosion resistant. Vertical orientation- designed especially for pole or column mounting. Also suitable for wall and I-beam mounting. Easy-mount installation with one epoxy-coated galvanized, 12-gauge steel mounting bracket shipped standard. Conduit entry points are located on top and both sides of the unit. Maintenance is made easy by tool-less re-lamp, single tool entry, hinging front cover, printed circuit board mounting shelf and battery belt. Sealed maintenance-free, lead-calcium battery with wattage capacities from 18 to 125W for 90 minutes of emergency operation. Available in 6, 12 and 24V. Dual-voltage input (120/277V). U.S. Patent No. D419,097, 6,135,624 and 6,193,395.

Listings:
UL Listed. Meets UL924. Cold weather (ULT) listing. NFPA 101, NEC and OSHA illumination standards. NEMA 4; 4X Rated. IP66 and NSF listed.

Construction:
Rugged, heavy-duty polycarbonate housing is sealed, gasketed and corrosion-resistant. Vertical orientation - designed especially for pole or column mounting. Also suitable for wall and I-beam mounting. Easy-mount installation with one epoxy-coated galvanized, 12-gauge steel mounting bracket shipped standard. Conduit entry points are located on both sides of the unit. Maintenance is made easy by tool-less re-lamp, single tool entry, hinging front cover, printed circuit board mounting shelf and battery belt. Non-sealed-beam lamps feature unique field-adjustable beam spread. Sealed maintenance-free, lead-calcium battery with wattage capacities from 18W to 125W for 90 minutes of emergency operation. Available in 6V, 12V and 24V. Dual-voltage input capability (120/277V). U.S. Patent No. D419,097; 6,135,624 and 6,193,395.

Product Specifications

    • BRANDLithonia Lighting
    • MANUFACTURERS PART NUMBERINDX 618 OS
    • PACKAGE QUANTITY1
    • VOLTS6V
    • WATTS18
    • TYPEIndustrial Emergency Unit, 18 Watt
    • DEPTH INCHES8.375
    • HEIGHT INCHES19.625
    • COLOR FINISHGray
    • LENGTH INCHES17.625
    • DESCRIPTIONIndustrial Emergency Unit, 18 Watt
    • RATINGIP66, Nema 4X
    • WIDTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!