Global™ Surface Mount LED Edge Lit Exit Sign, Red Letters w/ Nickel-Cadmium Battery Backup, UL

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Global™ Surface Mount LED Edge Lit Exit Sign, Red Letters w/ Nickel-Cadmium Battery Backup, UL

Item #: WB500785

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 37.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Surface Mount LED Edge Lit Exit Sign, Red Letters w/ Nickel-Cadmium Battery, UL

Intended Use:
Suitable for applications requiring attractive edge-lit exit signage, universal installation and low energy consumption.

Features:
Extruded brushed aluminum finish lamp housing. Clear thermoplastic panels with precision outline engraved letters measuring 6 high with 3/4 stroke. Expected LED life up to 25 years. Universal (top, end or back) mounting. Universal directional indicators. Field selected and attached.

Listings:
UL Listed. Meets UL924.

Construction:
Extruded aluminum finish lamp housing. Dual-input voltage capability (120/277V). Low energy consumption: less than five watts. Universal (top, end or back) mounting.

Product Specifications

    • BRANDGlobal Industrial™
    • LIGHT COLORRed
    • MANUFACTURERS PART NUMBER500785
    • MODELJM-800SR(C)-AL-2
    • PACKAGE QUANTITY1
    • TYPESingle-Face Self Powered
    • DEPTH INCHES2.8
    • VOLTAGE120-277
    • HEIGHT INCHES8.5
    • BATTERY TYPENi-Cad
    • LAMP TYPELED
    • FAMILYSurface Mount LED Exit Sign
    • HOUSING COLORBrushed Aluminum
    • NUMBER OF FACESSingle
    • WIDTH INCHES12.6
    • BATTERY INCLUDEDYes
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed