Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Linear Bearings

156 Results
156 Results
Compare
1
1
$329.95
Ships within 1 Business Day

DR Tolerance

0-0.0006"

Inside Dimensions

2

Material

Steel

Number of Ball Circuits

6

Compare
BESTSELLER
1
1
$20.25
Ships within 1 Business Day

DR Tolerance

0-0.0004"

Inside Dimensions

3/4

Material

Steel

Number of Ball Circuits

4

Compare
1
1
$29.95
Ships within 1 Business Day

DR Tolerance

0-0.0004"

Inside Dimensions

1/2

Material

Steel

Number of Ball Circuits

4

Compare
1
1
$13.50
Ships in 3 Business Days

DR Tolerance

0-0.0004

Inside Dimensions

3/8

Material

Self Aligning Steel

Number of Ball Circuits

4

Compare
1
1
$19.75
Ships in 3 Business Days

DR Tolerance

0-0.0004

Inside Dimensions

5/8

Material

Steel

Number of Ball Circuits

4

Compare
1
1
$97.95
Ships in 3 Business Days

DR Tolerance

0-0.0005

Inside Dimensions

1/4

Material

Stainless Steel

Number of Ball Circuits

6

Compare
1
1
$47.95
Ships in 2 Business Days
Compare
1
1
$76.95
Ships within 1 Business Day

DR Tolerance

0-0.0006"

Inside Dimensions

1-1/4

Material

Steel

Number of Ball Circuits

6

Compare
1
1
$149.95
Ships within 1 Business Day

DR Tolerance

0-0.0005"

Inside Dimensions

2

Material

Steel

Number of Ball Circuits

6

Compare
1
1
$67.95
Ships within 1 Business Day

DR Tolerance

0-0.0005"

Inside Dimensions

1-1/2

Material

Steel

Number of Ball Circuits

5

Compare
BESTSELLER
1
1
$14.00
Ships within 1 Business Day

DR Tolerance

0-0.0004"

Inside Dimensions

1/4

Material

Steel

Number of Ball Circuits

4

Compare
1
1
$15.75
Ships in 3 Business Days

DR Tolerance

0-0.0004

Inside Dimensions

1/2

Material

Steel

Number of Ball Circuits

4

Compare
1
1
$245.95
Ships in 3 Business Days

DR Tolerance

0-0.0006

Inside Dimensions

3

Material

Steel

Number of Ball Circuits

6

Compare
1
1
$31.95
Ships in 3 Business Days

DR Tolerance

0-0.0004

Inside Dimensions

1/2

Material

Stainless Steel

Number of Ball Circuits

4

Compare
1
1
$62.95
Ships within 1 Business Day

DR Tolerance

0-0.0005"

Inside Dimensions

1-1/4

Material

Steel

Number of Ball Circuits

6

Compare
1
1
$55.95
Ships within 1 Business Day

DR Tolerance

0-0.0004"

Inside Dimensions

1/2

Material

Steel

Number of Ball Circuits

4

Compare
1
1
$12.00
Ships within 1 Business Day
Compare
1
1
$21.25
Ships within 1 Business Day

DR Tolerance

0-0.0004"

Inside Dimensions

3/8

Material

Steel

Number of Ball Circuits

4

Compare
1
1
$14.00
Ships in 3 Business Days

DR Tolerance

0-0.0004

Inside Dimensions

1/2

Material

Steel

Number of Ball Circuits

4

Compare
1
1
$16.00
Ships in 2 Business Days

DR Tolerance

0-0.0004

Inside Dimensions

5/8

Material

Steel

Number of Ball Circuits

4

Compare
1
1
$24.00
Ships within 1 Business Day

DR Tolerance

0-0.0004"

Inside Dimensions

1/2

Material

Steel

Number of Ball Circuits

4

Compare
1
1
$169.95
Ships within 1 Business Day

DR Tolerance

0-0.0006"

Inside Dimensions

2

Material

Steel

Number of Ball Circuits

6

Compare
1
1
$23.00
Ships within 1 Business Day

DR Tolerance

0-0.0004"

Inside Dimensions

3/8

Material

Steel

Number of Ball Circuits

4

Compare
1
1
$22.75
Ships within 1 Business Day

DR Tolerance

0-0.0004"

Inside Dimensions

5/8

Material

Steel

Number of Ball Circuits

4

Compare
1
1
$16.50
Ships within 1 Business Day

DR Tolerance

0-0.0004"

Inside Dimensions

1/2

Material

Steel

Number of Ball Circuits

3

Compare
1
1
$16.50
Ships within 1 Business Day

DR Tolerance

0-0.0004"

Inside Dimensions

1/2

Material

Steel

Number of Ball Circuits

3

Compare
1
1
$21.75
Ships within 1 Business Day

DR Tolerance

0-0.0004"

Inside Dimensions

3/4

Material

Steel

Number of Ball Circuits

4

Compare
1
1
$28.95
Ships within 1 Business Day

DR Tolerance

0-0.0004

Inside Dimensions

3/8

Material

Stainless Steel

Number of Ball Circuits

4

Compare
1
1
$17.75
Ships within 1 Business Day

DR Tolerance

0-0.0004

Inside Dimensions

1/2

Material

Self Aligning Steel

Number of Ball Circuits

4

Compare
1
1
$28.95
Ships within 1 Business Day

DR Tolerance

0-0.0004

Inside Dimensions

1/2

Material

Stainless Steel

Number of Ball Circuits

4

Compare
1
1
$69.95
Ships in 2 Business Days

DR Tolerance

0-0.0004

Inside Dimensions

1

Material

Stainless Steel

Number of Ball Circuits

6

Compare
1
1
$28.95
Ships within 1 Business Day

DR Tolerance

0-0.0004

Inside Dimensions

3/8

Material

Stainless Steel

Number of Ball Circuits

4

Compare
1
1
$119.95
Ships in 2 Business Days

DR Tolerance

0-0.0005

Inside Dimensions

1-1/2

Material

Stainless Steel

Number of Ball Circuits

6

Compare
1
1
$51.95
Ships in 3 Business Days

DR Tolerance

0-0.0004

Inside Dimensions

3/4

Material

Stainless Steel

Number of Ball Circuits

5

Compare
1
1
$43.95
Ships within 1 Business Day

DR Tolerance

0-0.0004"

Inside Dimensions

3/8

Material

Steel

Number of Ball Circuits

4

Compare
1
1
$49.95
Ships within 1 Business Day

DR Tolerance

0-0.0005"

Inside Dimensions

1-1/4

Material

Steel

Number of Ball Circuits

6

Compare
1
1
$13.75
Ships in 3 Business Days

DR Tolerance

0-0.0004

Inside Dimensions

1/2

Material

Steel

Number of Ball Circuits

4

Compare
BESTSELLER
1
1
$12.25
Ships in 3 Business Days

DR Tolerance

0-0.0004

Inside Dimensions

3/8

Material

Steel

Number of Ball Circuits

4

Compare
1
1
$36.95
Ships within 1 Business Day

DR Tolerance

0-0.0004"

Inside Dimensions

1

Material

Steel

Number of Ball Circuits

6

Compare
1
1
$77.95
Ships within 1 Business Day

DR Tolerance

0-0.0004"

Inside Dimensions

3/4

Material

Stainless Steel

Number of Ball Circuits

5

Compare
1
1
$45.95
Ships within 1 Business Day

DR Tolerance

0-0.0004"

Inside Dimensions

3/8

Material

Steel

Number of Ball Circuits

4

Compare
1
1
$39.95
Ships within 1 Business Day

DR Tolerance

0-0.0004"

Inside Dimensions

1/2

Material

Stainless Steel

Number of Ball Circuits

4