Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture is shown with a steel retainer

NB Corp Stainless Steel Closed Linear Bearing W/ Resin Retainer & Seals SWS10GUU, 5/8"ID, 1.5"L

Rollover image to zoom in

Click image to enlarge

See all 184 items in product family

NB Corp Stainless Steel Closed Linear Bearing W/ Resin Retainer & Seals SWS10GUU, 5/8"ID, 1.5"L

Item #: WBB1346637

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.94 Save up to 33%
Price: $ 27.95
Product Information
Customer Review
Product Q&A
NB Corp Stainless Steel Closed Linear Bearing W/ Resin Retainer & Seals SWS10GUU, 5/8"ID, 1.5"L

The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.



Product Specifications

    • B1.1039
    • NUMBER OF BALL CIRCUITS4
    • D1.125
    • L TOLERANCE0-0.008
    • D TOLERANCE0-0.0005
    • L1.5
    • DR0.625
    • BRANDNB Corporation
    • DR TOLERANCE0-0.0004
    • STATIC LOAD RATING LBS265.27
    • DESCRIPTIONClosed Linear Bearing W/ Resin Retainer & Seals
    • OD1.125
    • MANUFACTURER PART NUMBERSWS10GUU
    • DYNAMIC RATING (LBF)174
    • W0.0559
    • ID5/8
    • GROOVE LENGTH0.0559
    • MATERIALStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!