Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture Is Shown With Steel Retainer

NB Corp SW32G-OP Open Linear Bearing W/Resin Retainer, 2"ID, Steel

Rollover image to zoom in

Click image to enlarge

See all 184 items in product family

NB Corp SW32G-OP Open Linear Bearing W/Resin Retainer, 2"ID, Steel

Item #: WBB1503854

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $136.29 Save up to 35%
Price: $ 87.95
Product Information
Customer Review
Product Q&A
NB Corp SW32G-OP Open Linear Bearing W/Resin Retainer, 2"ID, Steel

The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.

Product Specifications

    • B3.1917
    • NUMBER OF BALL CIRCUITS5
    • D0-0.0009"
    • L TOLERANCE0-0.012"
    • H1"
    • L4"
    • BRANDNB Corporation
    • DR TOLERANCE0-0.0005"
    • STATIC LOAD RATING LBS1784.98
    • DESCRIPTIONOpen Linear Bearing W/Resin Retainer
    • OD3"
    • MANUFACTURER PART NUMBERSW32G-OP
    • W0.1029"
    • DYNAMIC RATING (LBF)858.77
    • ID2"
    • GROOVE LENGTH0.1029"
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!