Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Linear Bearings

Linear bearings, essential mechanical components, facilitate smooth linear movement with minimal friction and drag. Industrial and commercial variants excel in reducing friction between moving parts, supporting substantial loads, and ensuring high precision and accuracy. Ideal for automotive needs, industrial automation, medical equipment, logistics, and material handling applications.
156 Results

Availability

Brand

Material

Price

156 Results
Compare
1
1
$329.95
Ships within 1 Business Day

DR Tolerance

0-0.0006"

Inside Dimensions

2

Material

Steel

Number of Ball Circuits

6

Compare
1
1
$23.50
Ships in 2 Business Days

DR Tolerance

0-0.0004

Inside Dimensions

1/4

Material

Stainless Steel

Number of Ball Circuits

4

Compare
1
1
$13.75
Ships in 3 Business Days

DR Tolerance

0-0.0004

Inside Dimensions

1/4

Material

Steel

Number of Ball Circuits

4

Compare
1
1
$13.50
Ships in 3 Business Days

DR Tolerance

0-0.0004

Inside Dimensions

3/8

Material

Self Aligning Steel

Number of Ball Circuits

4

Compare
1
1
$29.95
Ships within 1 Business Day

DR Tolerance

0-0.0004"

Inside Dimensions

1/2

Material

Steel

Number of Ball Circuits

4

Compare
1
1
$69.95
Ships in 2 Business Days

DR Tolerance

0-0.0004

Inside Dimensions

1

Material

Stainless Steel

Number of Ball Circuits

6