Spiral Staircase Kit - The Iron Shop, Bay, CODE Steel/Dmd Plt, 5'6", Add'l Riser, Galvanized
See all 84 items in product family

Spiral Staircase Kit - The Iron Shop, Bay, CODE Steel/Dmd Plt, 5'6", Add'l Riser, Galvanized

Item #: WBB815338

Sold By: globalindustrial.com

Usually ships in 31 to 34 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 325.95
Product Information
Customer Review
Product Q&A
The Iron Shop, Bay, CODE Steel/Dmd Plt Kit BA56DAR, 5'6", Additional Riser, Galvanized

Each Package Includes: 1-Tread, 1-Main Spindle, 3 In-Between Spindles, & Riser Bar (All Hardware)

Product Specifications

    • BRANDThe Iron Shop
    • CONSTRUCTIONDiamond Plate Galvanized
    • MANUFACTURERS PART NUMBERBA56DAR
    • TREAD RISE9.5
    • WEIGHT CAPACITY LBS 700
    • STYLEBay
    • INCLUDES1-Tread, 1-Main Spindle, 3 In-Between Spindles & Riser Bar
    • TREAD TYPEDiamond Plate
    • SPINDLE SPACING4"
    • PACKAGE QUANTITY1
    • TREAD THICKNESS0.125
    • SPINDLE TYPE3/4" Square Heavy Wall
    • TREAD LENGTH29.375
    • TREAD ROTATION30 Degrees
    • WARRANTY5-Year From Date Of Purchase On Manufacturer Defects
    • COLORGalvanized
    • TURN OF SPIRALClockwise/Counterclockwise
    • STAIR CASE DIAMETER5'6"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!