Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Iron Shop, One Tread Only, 3'6", Red Oak
See all 18 items in product family

The Iron Shop, One Tread Only, 3'6", Red Oak

Item #: WBB815144

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Customer Review
Product Q&A
The Iron Shop, One Tread Only, 3'6", Red Oak

Each Package Includes: 1-Red Oak Tread Covering & Hardware

Product Specifications

    • BRANDThe Iron Shop
    • CONSTRUCTIONRed Oak
    • MANUFACTURERS PART NUMBEREV36OAKT
    • TREAD LENGTH17.75
    • TREAD ROTATION30 Degrees
    • WARRANTY5-Year From Date Of Purchase On Manufacturer Defects
    • COLOROak
    • STYLEEveryday
    • TURN OF SPIRALClockwise/Counterclockwise
    • STAIR CASE DIAMETER3'6"
    • TREAD TYPEWood
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed