Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Flat Panel Conversion Kit for 32" - 50" Screens
See all 13 items in product family

Universal Flat Panel Conversion Kit for 32" - 50" Screens

Item #: WBB362640

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $339.00 Save up to 25%
Price: $ 252.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Peerless Universal Flat Panel Conversion Kit For 32-50" Screens

Converting from CRT TVs to flat panels? Peerless has made it simple with the industry's first flat panel conversion kit. Our Flat Panel Conversion Kits (PLCK) utilize existing Jumbo CRT wall arms and ceiling extension columns from CRT mounts and provide installers with everything needed to attach a flat panel TV. No drilling required, just remove the yoke-style bracket and replace with the conversion kit. PLCK models position the new flat panel screen in the same location and viewing angle as the previous CRT screen to eliminate a new screen layout plan in the facility. The PLCK Flat Panel Conversion Kit can be attached to wall, ceiling and multi-display mounts and are the ideal solution for renovations in restaurants, bars, health clubs, fitness rooms, classrooms and stadiums.
  • Places the flat panel screen in the same location as the previous CRT screen
  • Retrofits to any Jumbo™ single or double wall arm
  • Retrofits to any 1-1/2" NPT pipe for ceiling applications
  • Offers 0° to 20° tilt and 360° swivel for optimal viewing angles
  • PLCK-UNL includes universal adapter, 18" extension column, extension column connector and theft-deterrent security hardware
  • Cords can be routed up through the extension column for cable management

Product Specifications

    • WIDTH INCHES30-3/4
    • DEPTH INCHES4-5/8
    • HEIGHT INCHES27-5/8
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Conversion Kit
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MINIMUM SCREEN SIZE32
    • LCD SIZE32" - 50"
    • SWIVEL (DEGREES)360
    • TILT (DEGREES)20
    • STYLECRT
    • WEIGHT CAPACITY125 lbs
    • TYPEAccessory
    • MANUFACTURERS PART NUMBERPLCK-UNL
    • ACCESSORY TYPEFlat Panel
    • MAXIMUM SCREEN SIZE50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!