Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Projector Mounts (176)
Remove
10'- 12' Adjustable Extension Column - White
Remove

      Items
10'- 12' Adjustable Extension Column - White 10'- 12' Adjustable Extension Column - White


10'- 12' Adjustable Extension Column - White
10'- 12' Adjustable Extension Column - White
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362701
List Price $203.00    Save 21%
Price: $160.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless 10'- 12' Adjustable Extension Column - White

  • 1-1/2"-11.5 NPT (38 mm) schedule 40 pipe threaded on both ends
  • Height adjustment at 1" (25 mm) increments
  • Made of steel for use with multiple screen applications
  • Offers unobtrusive cable management
  • Available in black, white and silver to match flat panel screens, projectors and ceiling mount surfaces
  • 900 lb load capacity
Product Specifications
HEIGHT INCHES 120 - 144
CAPACITY LBS 900
COLOR FINISH White
CONSTRUCTION Steel
BRAND Peerless
DIAMETER INCHES 1-1/2
MANUFACTURERS PART NUMBER AEC1012-W
MAXIMUM SCREEN SIZE 12
MINIMUM SCREEN SIZE 10
WEIGHT CAPACITY 900 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Universal PRG Precision Gear Projector Mount - Black

Universal PRG Precision Gear Projector Mount - Black

From $149.95
More Info
Add to Cart
Pro Universal Projector Mount, 12.8"-17.3" Adjustable Extension - Black

Pro Universal Projector Mount, 12.8"-17.3" Adjustable Extension - Black

From $86.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)