Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Projector Mounts (176)
Remove
12.6"-20.6" Adjustable Ceiling/Wall Extension For PRG /PRS Mount - Silver
Remove

      Items
12.6"-20.6" Adjustable Ceiling/Wall Extension For PRG /PRS Mount - Silver 12.6"-20.6" Adjustable Ceiling/Wall Extension For PRG /PRS Mount - Silver


12.6"-20.6" Adjustable Ceiling/Wall Extension For PRG /PRS Mount - Silver
12.6"-20.6" Adjustable Ceiling/Wall Extension For PRG /PRS Mount - Silver
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362742
List Price $69.00    Save 33%
Price: $45.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless 12.6"-20.6" Adjustable Ceiling/Wall Extension For PRG /PRS Mount - Silver

  • For use with PRG-UNV and PRS-UNV Projector Mounts
  • Continuous channel design for uninterrupted drop length or wall extension adjustments
  • Safety catch designed into extension to ensure user and equipment safety
  • Internal cable management within channels for clean, clutter-free appearance
  • Wall extensions:
  • -EXA models: 9.7" – 13.8"
  • -EXB models: 13.7" – 21.7"
  • EXC models for ceiling mounting
  • Various height adjustments for ideal viewing positions
  • Includes ceiling plate
  • Comes in black, silver or white
Product Specifications
HEIGHT INCHES 12-5/8 - 20-5/8
CAPACITY LBS 50
COLOR FINISH Silver
CONSTRUCTION Steel
BRAND Peerless
MANUFACTURERS PART NUMBER EXB-S
WEIGHT CAPACITY 50 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Universal PRG Precision Gear Projector Mount - Black

Universal PRG Precision Gear Projector Mount - Black

From $149.95
More Info
Add to Cart
Pro Universal Projector Mount, 12.8"-17.3" Adjustable Extension - Black

Pro Universal Projector Mount, 12.8"-17.3" Adjustable Extension - Black

From $86.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)