Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12.6"-20.6" Adjustable Ceiling/Wall Extension For PRG /PRS Mount - White
See all 62 items in product family

12.6"-20.6" Adjustable Ceiling/Wall Extension For PRG /PRS Mount - White

Item #: WBB362743

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.00 Save up to 32%
Price: $46.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless 12.6"-20.6" Adjustable Ceiling/Wall Extension For PRG /PRS Mount - White

  • For use with PRG-UNV and PRS-UNV Projector Mounts
  • Continuous channel design for uninterrupted drop length or wall extension adjustments
  • Safety catch designed into extension to ensure user and equipment safety
  • Internal cable management within channels for clean, clutter-free appearance
  • Wall extensions:
  • -EXA models: 9.7" – 13.8"
  • -EXB models: 13.7" – 21.7"
  • EXC models for ceiling mounting
  • Various height adjustments for ideal viewing positions
  • Includes ceiling plate
  • Comes in black, silver or white

Product Specifications

    • HEIGHT INCHES12-5/8 - 20-5/8
    • COLOR FINISHWhite
    • DESCRIPTIONCeiling/Wall Extension
    • CONSTRUCTIONSteel
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBEREXB-W
    • STYLEProjector
    • TYPEAccessory
    • WEIGHT CAPACITY50 lbs
    • ACCESSORY TYPEExtension Column

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.90.122:24