

 |
Browse Audio Visual Mounts (766 Items) |
|
 |
PRG Precision Gear Projector Mount, 12.6" - 20.6" Adjustable Extension - White |
| |
|
 |
|
 |
|
 |
|
|
|
PRG Precision Gear Projector Mount, 12.6" - 20.6" Adjustable Extension - White
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB362611
|
|
|
| List Price $258.00 Save 41% |
|
Price: $150.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Peerless PRG Precision Gear Projector Mount, 12.6"-20.6" Adjustable Extension - White
Designed and built with both professional visual presentation pundits and home theater enthusiasts in mind, the PRG-EXB Adjustable Projector Ceiling/Wall Mount Kit by Peerless Industries combines unsurpassed durability and versatility, with the ability to support and securely mount virtually any projector up to 50 lbs. This kit is configured with the PRG Precision Gear mount, Spider universal adapter plate, adjustable length column (12.6-20.6"), and wall mount interface. Due to its precision gear technology, pin-point image alignment is easily achieved with (2) independent ±10° roll, and ±20° pitch/tilt adjustment knobs, which can either be turned by hand or with a Philips screwdriver. Moreover, 360° rotation is possible when attached to the extension column or ±15° when flush mounted.
|
| Product Specifications |
| WIDTH INCHES |
8-1/2 - 17-5/8 |
| DEPTH INCHES |
8-1/2 - 17-5/8 |
| CAPACITY LBS |
50 |
| COLOR FINISH |
White |
| CONSTRUCTION |
Steel |
| BRAND |
Peerless® |
| MANUFACTURERS PART NUMBER |
PRG-EXB-W |
| ROTATION (DEGREES) |
10 / -10 |
| SWIVEL (DEGREES) |
360 |
| TILT (DEGREES) |
20 / -20 |
| WEIGHT CAPACITY |
50 lbs |
|
|
|
|
 |
|
|