Previous

Item in product family

Next

Item in product family
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
Universal PRG Precision Gear Projector Mount - Silver
See all 65 items in product family

Universal PRG Precision Gear Projector Mount - Silver

Item #: WBB362747

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $229.00 Save: up to 38%
Price: $142.95
Product Information
Product Q&A
Accessories
Peerless Universal PRG Precision Gear Projector Mount - Silver

  • 50 lb Weight load capacity
  • Patent pending precision gear provides accurate projector image alignment
  • Two adjustment knobs control projector image alignment
  • Horizontal wrench access slots make flush mounting installations fast & easy
  • Pre-assembled design reduces installation time
  • Quick release mechanism to easily service projector
  • Cable management allows cables to be routed through projector mount out of sight.
  • Security hardware included for theft prevention
  • Tilt- ± 20°, Roll ± 10°, Swivel 360°
  • Available with Spider® Universal adapter plate, model specific adapter plate, or universal clamp style adapter plates

Product Specifications

    • WIDTH INCHES8-1/2 - 17-5/8
    • DEPTH INCHES8-1/2 - 17-5/8
    • HEIGHT INCHES3-13/16 - 4-13/16
    • COLOR FINISHSilver
    • DESCRIPTIONUniversal Projector Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERPRG-UNV-S
    • SWIVEL (DEGREES)360 (15 / -15 when Flush Mounted)
    • TILT (DEGREES)20 / -20
    • ROTATION (DEGREES)10 / -10
    • STYLEProjector
    • WEIGHT CAPACITY50 lbs