Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adjustable Steel Motor Mounting Base, For NEMA Frames 447 w/ 2 Adjusting Bolts
See all 81 items in product family

Adjustable Steel Motor Mounting Base, For NEMA Frames 447 w/ 2 Adjusting Bolts

Item #: WBB382002

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $266.95 ea.
5+ $247.95 ea.
Product Information
Customer Review
Product Q&A
Adjustable Steel Motor Mounting Base, For NEMA Frames 447. The adjustable motor base can be used to mount NEMA and IEC motors and adjust for belt tension using a push-pull mechanism. Features 2 adjusting bolts that are located directly under the feet of the motor for optimal control. Bolt Size 3/4 Inch, Length 31 1/4 Inches, Height 3 Inches, Width 30 1/8 Inches

Product Specifications

    • LENGTH INCHES31-1/4
    • MOTOR FRAME SIZENEMA Frames 447
    • MANUFACTURERS PART NUMBER447B2
    • COLORGray
    • HEIGHT INCHES3
    • WIDTH INCHES30-1/8
    • CONSTRUCTIONSteel Fabricated
    • BRANDOverly Hautz

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!