Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Motor Accessories & Parts


(1,587 Items)
Sub Category
Motor Bases (130)
Remove
Automatic Motor Base for Nema Frame 284, 286
Remove

      Items
Automatic Motor Base for Nema Frame 284, 286 Automatic Motor Base for Nema Frame 284, 286


Automatic Motor Base for Nema Frame 284, 286
Email This Page Printer Friendly Version
Automatic Motor Base for Nema Frame 284, 286
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB381977
Price: $493.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Automatic Motor Base for Nema Frame 284, 286. The Automatic Motor Base maintains proper belt tension when experiencing speed change due to work load and belt wear. The base can adjust belt tension while in a dynamic condition. Spring controlled tension eases the operating stress and dramatically extends the life of belts and bearings. The automatic motor base also increases energy efficiency by maintaining optimal belt tension for peak performance. Belts can be changed without loosening alignment and without having to loosen the motor mounting bolts, reducing the time and expense invested in routine maintenance.

Product Specifications
CONSTRUCTION Steel Fabricated
MOTOR FRAME SIZE NEMA Frames 284, 286
COLOR Gray
HEIGHT INCHES 3-1/5
LENGTH INCHES 22-1/8
WIDTH INCHES 17
BRAND Overly Hautz
MANUFACTURERS PART NUMBER 623


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson 143T Slide Base 143F1/143T Slide Base 143F1

Leeson 143T Slide Base 143F1/143T Slide Base 143F1

From $47.95
More Info
Add to Cart
Adjustable Steel Motor Mounting Base, For NEMA Frames 56

Adjustable Steel Motor Mounting Base, For NEMA Frames 56

From $15.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)