Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Automatic Motor Base for Nema Frame 324, 326
See all 17 items in product family

Automatic Motor Base for Nema Frame 324, 326

Item #: WBB381978

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $1,491.00 ea.
5+ $1,386.00 ea.
Product Information
Customer Review
Product Q&A
Automatic Motor Base for Nema Frame 324, 326. The Automatic Motor Base maintains proper belt tension when experiencing speed change due to work load and belt wear. The base can adjust belt tension while in a dynamic condition. Spring controlled tension eases the operating stress and dramatically extends the life of belts and bearings. The automatic motor base also increases energy efficiency by maintaining optimal belt tension for peak performance. Belts can be changed without loosening alignment and without having to loosen the motor mounting bolts, reducing the time and expense invested in routine maintenance.

Product Specifications

    • BRANDOverly Hautz
    • MANUFACTURERS PART NUMBERDX925
    • LENGTH INCHES29-1/4
    • WIDTH INCHES19-1/8
    • HEIGHT INCHES4
    • COLORGray
    • CONSTRUCTIONSteel Fabricated
    • MOTOR FRAME SIZENEMA Frames 324, 326

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!