Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deprag Air-Vane Motor 211-43, 0.2 HP, 47000 RPM
See all 3 items in product family

Deprag Air-Vane Motor 211-43, 0.2 HP, 47000 RPM

Item #: WBB1191326

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $872.00
Product Information
Customer Review
Product Q&A
Deprag Air-Vane Motor 211-43, 0.2 HP, 47000 RPM

High performance drive for installation in robots and machines. For example their slim design allows the smallest of drill spacings when applying a multi-spindle technique, such as for the construction of windows.

Documents are in PDF format

Product Specifications

    • OUTPUT DIAMETER SHAFT OR COLLET HIGH9 MM
    • MAXIMUM SIDE OR DIAMETER42 MM
    • HOLLOW SHAFT / COLLETYes
    • NON-LUBRICATEDNo
    • REVERSIBLEYes
    • MANUFACTURERS PART NUMBER211-43
    • BRANDDeprag
    • SPEED FEEDBACK / CONTROLNo
    • MOUNT TYPEFoot
    • RATED FREE SPEED OUTPUT47000 RPM
    • AIR INLET PIPE THREAD SIZE INCHES1/4
    • HOSE I.D. INCHES1/4
    • HORSEPOWER0.2
    • LENGTH196 MM
    • OUTPUT DIAMETER SHAFT OR COLLET LOW3 MM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.112.177:64