Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1 Phase 230VAC 2HP Drives

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

1 Phase 230VAC 2HP Drives

Item #: WB249930

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $414.00 Save up to 33%
Price: $ 278.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FUJI FRENIC MINI INVERTERS
Single-Phase 230VAC 2HP Drive
Fuji Frenic mini inverters feature a full range of functions with simple operation in a compact design. Meets the need for higher performance in machines and equipment such as conveyors, fans, pumps, centrifugal separators and food processing machines. Torque-vector control system and automatic torque boost function provide consistent powerful operation. Current limiting function offers trip-free operation, while the slip compensation feature permits stable operation. PID control function permits motor operation while controlling temperature, pressure or flow rate without using an external device. Allows side-by-side mounting. Includes frequency setting potentiometer. Control circuit terminal block cover and main circuit terminal block cover can be removed. Features a long life cooling fan and DC reactor connection terminal. Keypad includes LED display, program/reset key, run key & stop key, function/data select key and potentiometer. UL listed. 1 Year Limited Warranty.

Product Specifications

    • BRANDFuji Electric
    • MANUFACTURERS PART NUMBERFRN002C1S-7U
    • VOLTAGE200 to 240V
    • VOLTAGE VARIATIONS+10 to -15 Percent
    • FREQUENCY50/60Hz
    • WIDTH INCHES3-1/7
    • ENCLOSURE MATERIALIP20, UL Open Type
    • HP2
    • FREQUENCY VARIATIONS+5 to -5 Percent
    • HEIGHT INCHES4-5/7
    • INPUT POWER SOURCEThree-Phase 230V
    • PHASES3
    • RATED VOLTAGE200V/50Hz, 200, 220, 230V/60Hz
    • RATED CURRENT A8.0
    • RATED FREQUENCY50, 60Hz
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed